Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50111 GTX 656 8MX 20
GATES 9327-50111 GTX 656 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 656 8MX 20
rubix:
270A0580
manufacturer :
9327-50111
ean:
5414465177286
Technical specifications
Profile
8MX
Primitive length
656
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50111 GTX 656 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
656
mm
Belt width
20
mm
Pitch
8
mm
Material
CR
Number of teeth
82
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.70
excl. VAT
/
Each
£
53.64
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES GTX 720 8MX 30 POLYCHAIN BELT
GATES TIMING BELT 354-3MGT3-9
OPTIBELT 1263 3M 977TD HTD TIMING BELT 1263-9MM
OPTIBELT 615 5M 1577ZA HTD TIMING BELT 615-5M-15MM
GATES HTDBELT3MPITCH HTD 333 3M 9
GATES 9293-55022 HTD 1264 8M 85
GATES SYNCH BELT GT3 600 3MGT 9
GATES SYNCH BELT GT3 750 5MGT 25
GATES HTD 5000 20M 230 BELT PITCH
GATES HTDBELT 8M PITCH HTD 320 8M 20
GATES HTDBELT5MPITCH HTD 900 5M 9
GATES HTDBELT 3M PITCH HTD 177 3M 9
OPTIBELT HTD TIMING BELT 800 5M 1577ZA
OPTIBELT 2800 D8M 20 1577172
GATES 9293-40839 HTD 249 3M 6