Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 5000 20M 230 BELT PITCH
GATES HTD 5000 20M 230 BELT PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 5000 20M 230
rubix:
101A8433
manufacturer :
9293-00737
ean:
5412571277012
Technical specifications
Profile
20M
Primitive length
5000
mm
Belt width
230
mm
See all Specifications
Product details
Technical specifications
Product details : GATES HTD 5000 20M 230 BELT PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
5000
mm
Belt width
230
mm
Pitch
20
mm
Material
CR
Number of teeth
250
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,806.44
excl. VAT
/
Each
£
5,767.73
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 2800 8M 85 HIPO 1082500
GATES HTD BELT 8M PITCH HTD 512 8M 50
OPTIBELT HTD TIMING BELT 1696 8M 5077ZA
OPTIBELT 312 3MHP 15 1578454
OPTIBELT 1760 8MHP 30 1807685
GATES HTD 1778 14M 170 BELT PITCH
OPTIBELT 648 3M 977TD HTD TIMING BELT 648-9MM
OPTIBELT 3048 8MHP 50 1651103
GATES GT4 3850 14MGT 55 POWERGRIP GT4
GATES HTD BELTING OPEN 14M-25MMSTEELX30MTR
GATES HTD BELT 5M PITCH HTD 565 5M 15
GATES SYNCH BELT GT3 375 5MGT 25
OPTIBELT 474 3MHP 15 1815739
GATES DOUBLE SIDED HTD BELT TP HTD 890 5M 15
OPTIBELT 249 3M 9 1907500