Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50137 GTX 776 8MX 40
GATES 9327-50137 GTX 776 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 776 8MX 40
rubix:
270A0599
manufacturer :
9327-50137
ean:
5414465177880
Technical specifications
Profile
8mx
Primitive length
776
mm
Belt width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50137 GTX 776 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
776
mm
Belt width
40
mm
Pitch
8
mm
Material
cr
Number of teeth
97
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.40
excl. VAT
/
Each
£
120.48
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES 9327-50131 GTX 760 8MX 65
GATES HTD BELT 5M PITCH HTD 335 5M 15
OPTIBELT HTD TIMING BELT 1160 8M 5077ZA
GATES 9232-50049 TP GT2 1440 8MGT 20
OPTIBELT 1512 14M 115 1872066
OPTIBELT 1500 3M 1577TD HTD TIMING BELT 1500-15MM
GATES DOUBLE SIDED HTD BELT TP HTD 835 5M 9
OPTIBELT 1778 14M 115 HIPO 1082633
OPTIBELT 1400 14M 17077ZA HTD TIMING BELT 1400-14M-170MM
GATES 9327-51066 GTX 3850 14MX 85
OPTIBELT 2600 8M 85 HIPO 1082492
OPTIBELT 1890 14M 115 HIPO 1082643
OPTIBELT HTD TIMING BELT 640 8M 5077ZA
GATES GT4 2400 8MGT 30 POWERGRIP GT4
GATES 9327-50294 GTX 1224 8MX 30