Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51066 GTX 3850 14MX 85
GATES 9327-51066 GTX 3850 14MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 3850 14MX 85
rubix:
270A0754
manufacturer :
9327-51066
ean:
5414465185441
Technical specifications
Profile
14MX
Primitive length
3850
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-51066 GTX 3850 14MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
3850
mm
Belt width
85
mm
Pitch
14
mm
Material
CR
Number of teeth
275
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,519.54
excl. VAT
/
Each
£
1,823.45
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES HTD BELT 5M PITCH HTD 345 5M 15
OPTIBELT 784 8MHP 85 1872835
OPTIBELT HTD TIMING BELT 920 8M 2077ZA
OPTIBELT 363 3MHP 6 1769638
GATES HTD BELT 8M PITCH HTD 1216 8M 50
OPTIBELT 375 3MHP 9 1630102
OPTIBELT 474 3M 6 1729260
MECALINE 1552.8M440 894899
GATES 3M HTDSLEEVE HTD 300 3M 2800
GATES POLY CHAIN CARBON VOLT PCV 14MGT 4410 20 9239-04315
GATES PGGTBELTING OPEN 8MR-50MMX30MTR
GATES SYNCH BELT GT3 522 3MGT 15
GATES PPT GT4 1584 8MGT 1800 POWERGRIP GT4
GATES 9232-50031 TP GT2 960 8MGT 50
GATES SYNCH BELT GT3 375 5MGT 9