Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50160 GTX 840 8MX 40
GATES 9327-50160 GTX 840 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 840 8MX 40
rubix:
270A0609
manufacturer :
9327-50160
ean:
5414465179556
Technical specifications
Profile
8mx
Primitive length
840
mm
Belt width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50160 GTX 840 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
840
mm
Belt width
40
mm
Pitch
8
mm
Material
cr
Number of teeth
105
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.45
excl. VAT
/
Each
£
127.74
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1440 62 9239-03180
GATES SYNCH BELT GT3 495 3MGT 9
OPTIBELT 1400 8MHP 85 1880064
GATES 9327-50214 GTX 1000 8MX 20
OPTIBELT 536 8M 85 HIPO 1081886
GATES 9396-40413 SYNCHRONOUS BELT LL GT 5MR 10 GLASS - PER MTR
GATES SYNCH BELT GT3 309 3MGT 9
GATES HTD BELT 8M PITCH HTD 264 8M 20
GATES GT4 1760 8MGT 30 POWERGRIP GT4
GATES LG GTBELTING OPEN 5MR-15MMSTEELX30MTR
GATES BELT 8MPC2-1040-21
GATES 9293-42684 HTD 1176 8M 85
GATES HTDBELT 3M PITCH HTD 363 3M 9
GATES SYNCH BELT GT3 800 5MGT 9
GATES 9232-50048 TP GT2 1280 8MGT 85