GATES 940055230 POWERGRIP GT3 SYNCHRONOUS BELT 450-5MGT3-25

PowerGrip GT3 Belt

See technical information

References

Gates:GT3 450 5MGT 25
Rubix:101A6325
Manufacturer :940055230
EAN:5414465312717
brand logo

Technical specifications

Profile5mgt
Primitive length450 mm
Belt width25 mm
See all Specifications

Product details : GATES 940055230 POWERGRIP GT3 SYNCHRONOUS BELT 450-5MGT3-25


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile5mgt
Primitive length450 mm
Belt width25 mm
Materialchloroprene
Pitch5 mm
Number of teeth90
£ 30.02 excl. VAT
/ Each
£ 36.02 incl. VAT
  • Usually arrives within 14 working days