Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50171 GTX 880 8MX 85
GATES 9327-50171 GTX 880 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 880 8MX 85
rubix:
270A0617
manufacturer :
9327-50171
ean:
5414465179716
Technical specifications
Profile
8MX
Primitive length
880
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50171 GTX 880 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
880
mm
Belt width
85
mm
Pitch
8
mm
Material
CR
Number of teeth
110
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
235.05
excl. VAT
/
Each
£
282.06
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 1264 8M 85 1827754
GATES HTDBELT 3M PITCH HTD 141 3M 6
GATES TIMING BELT 500-5M-15MM
GATES SYNCH BELT GT3 330 3MGT 15
GATES 8M HTDSLEEVE HTD 1200 8M 2800
GATES HTD BELT 8M PITCH HTD 1424 8M 20
GATES HTD BELT 8M PITCH HTD 912 8M 50
GATES HTDBELT 5M PITCH HTD 300 5M 25
GATES GT4 3150 14MGT 85 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 3280-8M-30MM
OPTIBELT 845 5M 25 1808283
OPTIBELT HTD TIMING BELT 1224 8M 3077ZA
GATES HTD 2450 14M 115 BELT PITCH
GATES GT4 4956 14MGT 115 POWERGRIP GT4
OPTIBELT 1092 14M 115 1942598