Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50206 GTX 976 8MX 20
GATES 9327-50206 GTX 976 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 976 8MX 20
rubix:
270A0628
manufacturer :
9327-50206
ean:
5414465180200
Technical specifications
Profile
8MX
Primitive length
976
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50206 GTX 976 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
976
mm
Belt width
20
mm
Pitch
8
mm
Material
CR
Number of teeth
122
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.85
excl. VAT
/
Each
£
71.82
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT HTD TIMING BELT 800 8M 3077ZA
OPTIBELT 784 8MHP 30 1913232
GATES 9327-50166 GTX 880 8MX 20
OPTIBELT HTD TIMING BELT 550 5M 1577ZA
OPTIBELT 1248 8M 85 1551645
OPTIBELT 624 8M 20 HIPO 1081951
GATES HTD 3400 20M 115 BELT PITCH
GATES 14M HTDSLEEVE HTD 3150 14M 1300
GATES PGGTBELTING OPEN 8MR-15MMSTEELX30MTR
OPTIBELT 376 8M 85 1989786
OPTIBELT 680 8M 30 HIPO 1081993
OPTIBELT 632 8MHP 20 1945682
GATES SYNCH BELT GT3 285 5MGT 25
OPTIBELT 512 8M 5077ZA HTD TIMING BELT 512-8M-50MM
OPTIBELT 966 14M 170 HIPO 1082534