Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 3400 20M 115 BELT PITCH
GATES HTD 3400 20M 115 BELT PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 3400 20M 115
rubix:
101A8698
manufacturer :
9293-00703
ean:
5412571276770
Technical specifications
Profile
20M
Primitive length
3400
mm
Belt width
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 3400 20M 115 BELT PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
3400
mm
Belt width
115
mm
Pitch
20
mm
Material
CR
Number of teeth
170
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,694.91
excl. VAT
/
Each
£
2,033.89
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 2600 D8M 85 1807733
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2380 125
OPTIBELT 1896 8M 50 1932862
GATES 9232-50033 TP GT2 1040 8MGT 20
GATES POWER GRIP GT BELT 180-2MGT3-09MM
GATES HTD BELT 8M PITCH HTD 1080 8M 20
OPTIBELT HTD TIMING BELT 565 5M 2577ZA
OPTIBELT HTD TIMING BELT 2800 14M 5577ZA
GATES HTDBELT 3M PITCH HTD 168 3M 15
GATES HTD BELT 5M PITCH HTD 420 5M 15
OPTIBELT 1760 8MHP 30 1807685
OPTIBELT 1790 5M 977ZA HTD TIMING BELT 1790-5M-9MM
GATES 9327-50132 GTX 760 8MX 85
GATES 5M HTDSLEEVE HTD 1690 5M 1800
OPTIBELT 3280 8MHP 50 1944440