Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50210 GTX 976 8MX 65
GATES 9327-50210 GTX 976 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 976 8MX 65
rubix:
270A0632
manufacturer :
9327-50210
ean:
5414465180248
Technical specifications
Profile
8MX
Primitive length
976
mm
Belt width
65
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50210 GTX 976 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
976
mm
Belt width
65
mm
Pitch
8
mm
Material
CR
Number of teeth
122
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.82
excl. VAT
/
Each
£
232.58
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 1190-14MHP-85 OMEGA HP HTD BELT
OPTIBELT 424 8MHP 30 1806169
OPTIBELT 669 3MHP 9 1946637
OPTIBELT HTD TIMING BELT 1160 8M 3077ZA
OPTIBELT 600 8M 85 HIPO 1081935
GATES 9327-50281 GTX 1200 8MX 65
OPTIBELT HTD TIMING BELT 460-5M-9MM
OPTIBELT 656 8M 30 HIPO 1081985
MECALINE 3600.8M440 894917
GATES HTD 4200 20M 340 BELT PITCH
OPTIBELT HTD TIMING BELT 576 8M 3077ZA
OPTIBELT 4578 14M 170 HIPO 1082765
OPTIBELT 1040 8M 20 HIPO 1082133
OPTIBELT 1344 8M 85 HIPO 1082284
GATES GT4 3280 8MGT 20 POWERGRIP GT4