Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50227 GTX 1040 8MX 85
GATES 9327-50227 GTX 1040 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1040 8MX 85
rubix:
270A0643
manufacturer :
9327-50227
ean:
5414465180422
Technical specifications
Profile
8MX
Primitive length
1040
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50227 GTX 1040 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1040
mm
Belt width
85
mm
Pitch
8
mm
Material
CR
Number of teeth
130
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
267.28
excl. VAT
/
Each
£
320.74
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3850 125 9239-08275
GATES HTDBELT3MPITCH HTD 681 3M 9
GATES HTDBELT5MPITCH HTD 695 5M 25
GATES 9275-09374 PC2 14MGT 3360 125
GATES HTD 966 14M 170 HTD BELT 14M PITCH 966 14M 170
OPTIBELT 2240 8M 85 HIPO 1082453
GATES 5M HTDSLEEVE HTD 225 5M 1800
OPTIBELT 2000 8M 30 HIPO 1082417
OPTIBELT 1062 3M 15 1631052
OPTIBELT 700 5MHP 25 1929089
OPTIBELT 784 8M 85 1957209
OPTIBELT HTD TIMING BELT 945 3M 1577TD
OPTIBELT 416 8M 30 HIPO 1081808
OPTIBELT 645 5MHP 9 1588966
OPTIBELT 1148 14M 55 1098813