Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50113 GTX 656 8MX 40
GATES 9327-50113 GTX 656 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 656 8MX 40
rubix:
270A0582
manufacturer :
9327-50113
ean:
5414465177309
Technical specifications
Profile
8mx
Primitive length
656
mm
Belt width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50113 GTX 656 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
656
mm
Belt width
40
mm
Pitch
8
mm
Material
cr
Number of teeth
82
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.04
excl. VAT
/
Each
£
106.85
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 365 5M 2577ZA HTD TIMING BELT 365-5M-25MM
GATES HTD BELT 5M PITCH HTD 340 5M 9
OPTIBELT HTD TIMING BELT 1224 8M 2077ZA
OPTIBELT 1512 14M 115 HIPO 1082593
GATES SYNCH BELT GT3 225 5MGT 15
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1120 37
OPTIBELT 1248 8M 30 1969469
OPTIBELT 1168 8M 20 HIPO 1082198
GATES HTD BELT 8M PITCH HTD 800 8M 20
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3850 68 9239-06275
GATES 9327-50195 GTX 960 8MX 85
OPTIBELT 584 8M 85 1862311
OPTIBELT 784 8M 50 HIPO 1082033
OPTIBELT 597 3MHP 6 1892434
OPTIBELT 1184 8M 20 HIPO 1082206