Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 5800 20M 340 BELT PITCH
GATES HTD 5800 20M 340 BELT PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 5800 20M 340
rubix:
101A8276
manufacturer :
9293-00771
ean:
5412571277180
Technical specifications
Profile
20M
Primitive length
5800
mm
Belt width
340
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 5800 20M 340 BELT PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
5800
mm
Belt width
340
mm
Pitch
20
mm
Material
CR
Number of teeth
290
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8,195.04
excl. VAT
/
Each
£
9,834.05
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 1584 8M 85 HIPO 1082349
GATES HTD BELT 8M PITCH HTD 656 8M 20
MEGADYNE TIMING BELT 880SLV8M30
GATES SYNCH BELT GT3 357 3MGT 6
GATES SYNCH BELT GT3 570 3MGT 9
GATES HTD BELT 5M PITCH HTD 385 5M 9
OPTIBELT 672 3M 1577TD HTD TIMING BELT 672-15MM
GATES SYNCH BELT GT3 144 3MGT 15
GATES GT4 2000 8MGT 20 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 980 5M 977ZA
GATES HTD BELT 3M PITCH HTD 381 3M 9
OPTIBELT 1056 8M 85 1856594
OPTIBELT 3360 14MHP 40 1968542
OPTIBELT 291 3M 977ZA HTD TIMING BELT 291-9MM
OPTIBELT 2450 14M 170 HIPO 1082675