Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50295 GTX 1224 8MX 40
GATES 9327-50295 GTX 1224 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1224 8MX 40
rubix:
270A0674
manufacturer :
9327-50295
ean:
5414465181184
Technical specifications
Profile
8MX
Primitive length
1224
mm
Belt width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50295 GTX 1224 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1224
mm
Belt width
40
mm
Pitch
8
mm
Material
CR
Number of teeth
153
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.72
excl. VAT
/
Each
£
171.26
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 416 8M 50 1824707
GATES HTD BELT 8M PITCH HTD 656 8M 20
GATES GT4 3360 14MGT 85 POWERGRIP GT4
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2380 37 9239-05170
GATES POLYCHAIN2 BELT 14M PC2 14MGT 3500 20
GATES HTD BELT 5M PITCH HTD 1135 5M 9
MECALINE 2000.5M440 894848
GATES HTD BELT 8M PITCH HTD 384 8M 85
OPTIBELT 480 8M 85 HIPO 1081850
GATES HTD BELT 8M PITCH HTD 1600 8M 20
OPTIBELT 1600 8M 85 HIPO 1082357
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1200 36 9239-02150
GATES PPT GT4 600 8MGT 2800 POWERGRIP GT4
GATES HTDBELT3MPITCH HTD 753 3M 9
OPTIBELT 375 5MHP 9 1727425