GATES 932750282 POWERGRIP GTX SYNCHRONOUS BELT 1200-8MX-85
PowerGrip GTX Synchronous Belt
See technical informationReferences
Gates:GTX 1200 8MX 85
Rubix:270A0671
Manufacturer :932750282
EAN:5414465181016

Product details : GATES 932750282 POWERGRIP GTX SYNCHRONOUS BELT 1200-8MX-85
PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
| Profile | 8mx |
|---|---|
| Primitive length | 1200 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 150 |
Show UNSPSC/ECL@SS
£ 280.41 excl. VAT
/ Each
£ 336.49 incl. VAT
- Usually arrives within 14 working days
