Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50322 GTX 1280 8MX 85
GATES 9327-50322 GTX 1280 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1280 8MX 85
rubix:
270A0785
manufacturer :
9327-50322
ean:
5414465940705
Technical specifications
Profile
8MX
Primitive length
1280
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50322 GTX 1280 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1280
mm
Belt width
85
mm
Pitch
8
mm
Material
CR
Number of teeth
160
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
315.65
excl. VAT
/
Each
£
378.78
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES 8M HTDSLEEVE HTD 1200 8M 2800
GATES HTDBELT 3M PITCH HTD 177 3M 6
OPTIBELT 513 3MHP 15 1888057
GATES HTDBELT5MPITCH HTD 550 5M 25
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2840 36 9239-02355
GATES DOUBLE SIDED HTD TIMING BELT 5M PITCH TP1690 5M 25
GATES SYNCH BELT GT3 360 3MGT 15
OPTIBELT HTD TIMING BELT 1595 5M 977ZA
GATES HTDBELT5MPITCH HTD 775 5M 9
GATES GT4 966 14MGT 1400 POWERGRIP GT4
GATES HTDBELT 5M PITCH HTD 2350 5M 15
GATES 9232-00195 TP GT2 5740 14MGT 40
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1610 37 9239-05115
OPTIBELT HTD TIMING BELT 710 5M 2577ZA
GATES HTD BELT 8M PITCH HTD 376 8M 85