Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50377 GTX 1520 8MX 85
GATES 9327-50377 GTX 1520 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1520 8MX 85
rubix:
270A0809
manufacturer :
9327-50377
ean:
5414465941597
Technical specifications
Profile
8MX
Primitive length
1520
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50377 GTX 1520 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1520
mm
Belt width
85
mm
Pitch
8
mm
Material
CR
Number of teeth
190
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
364.00
excl. VAT
/
Each
£
436.80
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 384 3MHP 9 1845609
GATES GT4 1190 14MGT 85 POWERGRIP GT4
GATES HTD BELT 5M PITCH HTD 965 5M 9
GATES HTD 2800 14M 85 BELT PITCH
OPTIBELT 288 3M 1577ZA HTD TIMING BELT 288-15MM
GATES HTD 2100 14M 115 BELT PITCH
GATES SYNCH BELT GT3 231 3MGT 15
OPTIBELT 1425 5M 15 1962371
OPTIBELT 896 8M 20 HIPO 1082085
GATES POLYCHAIN2 BELT 8M PC2 8MGT 2840 36
OPTIBELT 1696 8MHP 85 1779014
GATES SYNCH BELT GT3 480 3MGT 15
OPTIBELT 288 8M 30 HIPO 1081774
GATES POLY CHAIN CARBON VOLT PCV 14MGT-2730-125 9239-08195
GATES GT4 840 8MGT 30 POWERGRIP GT4