Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50408 GTX 1696 8MX 65
GATES 9327-50408 GTX 1696 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1696 8MX 65
rubix:
270A0824
manufacturer :
9327-50408
ean:
5414465940453
Technical specifications
Profile
8mx
Primitive length
1696
mm
Belt width
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50408 GTX 1696 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
1696
mm
Belt width
65
mm
Pitch
8
mm
Material
cr
Number of teeth
212
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
304.34
excl. VAT
/
Each
£
365.21
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT HTD TIMING BELT 800 8M 3077ZA
GATES SYNCH BELT GT3 300 5MGT 25
OPTIBELT 1280 8M 30 HIPO 1082248
OPTIBELT HTD TIMING BELT 740 5M 1577ZA
GATES GT4 3150 14MGT 1300 POWERGRIP GT4
OPTIBELT 1432 8M 2077TD HTD TIMING BELT 1432-8M-20MM
GATES HTD BELT 8M PITCH HTD 960 8M 50
GATES 8M HTDSLEEVE HTD 1224 8M 2800
GATES SYNCH BELT GT3 204 3MGT 15
OPTIBELT 1056 8M 85 HIPO 1082148
OPTIBELT HTD TIMING BELT 600 8M 3077ZA
OPTIBELT 835 D5M 1577TD HTD TIMING BELT D835-5M-15MM
OPTIBELT 345 5M 1577TD HTD TIMING BELT 345-5M-15MM
OPTIBELT 1520 D8M 50 1750732
GATES POLY CHAIN CARBON VOLT PCV 14MGT 994 125 9239-08071