OPTIBELT 1520 D8M 50 1750732


optibelt OMEGA D8M

References
optibelt:1520 D8M 50
rubix:266A2999
manufacturer :1520 D8M 5077ZA
ean:4014486453638
brand logo
brand logo
Technical specifications
ProfileD8M
Primitive length1520 mm
Pitch8 mm
See all Specifications

Product details : OPTIBELT 1520 D8M 50 1750732


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts

Technical specifications


Attributes
ProfileD8M
Primitive length1520 mm
Pitch8 mm
Number of teeth190
Height7.73 mm
Show UNSPSC/ECL@SS
£ 251.89 excl. VAT
/ Each
£ 302.27 incl. VAT
  • Usually arrives within 14 working days