Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50420 GTX 1760 8MX 30
GATES 9327-50420 GTX 1760 8MX 30
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1760 8MX 30
rubix:
270A0679
manufacturer :
9327-50420
ean:
5414465181276
Technical specifications
Profile
8MX
Primitive length
1760
mm
Belt width
30
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50420 GTX 1760 8MX 30
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1760
mm
Belt width
30
mm
Pitch
8
mm
Material
CR
Number of teeth
220
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
145.55
excl. VAT
/
Each
£
174.66
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
GATES SYNCH BELT GT3 360 3MGT 6
GATES SYNCH BELT GT3 324 3MGT 6
OPTIBELT HTD TIMING BELT 1270 5M 2577ZA
GATES DOUBLE SIDED BELT TP GT2 2800 14MGT 115
GATES 9327-51065 GTX 3850 14MX 55
GATES HTD BELT 5M PITCH HTD 335 5M 15
GATES 9327-50192 GTX 960 8MX 40
OPTIBELT 1148 14M 55 HIPO 1098820
GATES HTD BELT 234-3M-9MM
OPTIBELT 1344 8M 20 HIPO 1082278
GATES 9327-50113 GTX 656 8MX 40
GATES HTD BELT 5M PITCH HTD 275 5M 25
GATES HTDBELT3MPITCH HTD 501 3M 9
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2380 20
GATES SYNCH BELT GT3 225 5MGT 15