Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50429 GTX 1800 8MX 40
GATES 9327-50429 GTX 1800 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1800 8MX 40
rubix:
270A0685
manufacturer :
9327-50429
ean:
5414465181320
Technical specifications
Profile
8MX
Primitive length
1800
mm
Belt width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50429 GTX 1800 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1800
mm
Belt width
40
mm
Pitch
8
mm
Material
CR
Number of teeth
225
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
197.12
excl. VAT
/
Each
£
236.54
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES 9327-50239 GTX 1080 8MX 30
OPTIBELT 835 5M 2577ZA HTD TIMING BELT 835-5M-25MM
GATES HTD 2450 14M 115 BELT PITCH
GATES 9327-50057 GTX 520 8MX 40
OPTIBELT 830 5M 9 1746592
GATES SYNCH BELT GT3 276 3MGT 9
GATES HTD BELT 5M PITCH HTD 535 5M 15
GATES HTDBELT 3M PITCH HTD 1071 3M 6
OPTIBELT 712 8M 30 1948431
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2730 68 9239-06195
OPTIBELT 255 5MHP 9 1818388
GATES POLYCHAIN2 BELT 8M PC2 8MGT 2840 21
GATES SYNCH BELT GT3 393 3MGT 9
OPTIBELT 550 5MHP 9 1880910
OPTIBELT 288 3M 9 1734527