Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50468 GTX 2080 8MX 40
GATES 9327-50468 GTX 2080 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2080 8MX 40
rubix:
270A0691
manufacturer :
9327-50468
ean:
5414465181962
Technical specifications
Profile
8MX
Primitive length
2080
mm
Belt width
40
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50468 GTX 2080 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
2080
mm
Belt width
40
mm
Pitch
8
mm
Material
CR
Number of teeth
260
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.58
excl. VAT
/
Each
£
268.30
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
GATES GT3 BELT 250 2MGT 6
OPTIBELT HTD TIMING BELT 750 5M 977ZA
OPTIBELT HTD TIMING BELT 1200 8M 3077ZA
GATES 9327-51074 GTX 4004 14MX 85
GATES HTD BELT 8M PITCH HTD 1520 8M 20
OPTIBELT 1050 5MHP 25 1849781
GATES HTDBELT 3M PITCH HTD 129 3M 9
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1568 37
GATES SYNCH BELT GT3 456 3MGT 6
GATES HTD 966 14M 40 HTD BELT 14M PITCH 966 14M 40
GATES HTD 3800 20M 230 BELT 20MM PITCH
GATES HTD BELT 8M PITCH HTD 1424 8M 50
GATES HTD BELT 8M PITCH HTD 912 8M 30
MECALINE 615.5M440 894800
OPTIBELT 1092 14MHP 170 1866865