Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51074 GTX 4004 14MX 85
GATES 9327-51074 GTX 4004 14MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 4004 14MX 85
rubix:
270A0760
manufacturer :
9327-51074
ean:
5414465185588
Technical specifications
Profile
14MX
Primitive length
4004
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-51074 GTX 4004 14MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
4004
mm
Belt width
85
mm
Pitch
14
mm
Material
CR
Number of teeth
286
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,568.02
excl. VAT
/
Each
£
1,881.62
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES HTD BELT 3M PITCH HTD 477 3M 15
GATES GT4 576 8MGT 85 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 120 3M 977TD
OPTIBELT 856 8M 50 1862040
GATES SYNCH BELT GT3 340 5MGT 15
OPTIBELT 2800 D8M 50 1781097
GATES SYNCH BELT GT3 980 5MGT 9
GATES HTDBELT 8M PITCH HTD 320 8M 20
OPTIBELT 835 5M 2577ZA HTD TIMING BELT 835-5M-25MM
OPTIBELT 1800 5M 15 1935490
OPTIBELT 320 8M 2077TD HTD TIMING BELT 320-8M-20MM
GATES SYNCH BELT GT3 460 5MGT 9
GATES SYNCH BELT GT3 510 5MGT 25
OPTIBELT 424 8MHP 20 1871972
OPTIBELT 180 5MHP 15 1915359