Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50512 GTX 2600 8MX 20
GATES 9327-50512 GTX 2600 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2600 8MX 20
rubix:
270A0700
manufacturer :
9327-50512
ean:
5414465182488
Technical specifications
Profile
8MX
Primitive length
2600
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50512 GTX 2600 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
2600
mm
Belt width
20
mm
Pitch
8
mm
Material
CR
Number of teeth
325
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.83
excl. VAT
/
Each
£
164.20
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES HTD BELT 8M PITCH HTD 1360 8M 50
OPTIBELT 513 3MHP 15 1888057
OPTIBELT 1064 8MHP 50 1743808
GATES SYNCH BELT GT3 800 5MGT 9
OPTIBELT 424 8M 20 HIPO 1081817
GATES HTD BELT 5M PITCH HTD 1000 5M 15
OPTIBELT 375 5MHP 25 1892261
OPTIBELT HTD TIMING BELT 312 3M 1577ZA
GATES HTDBELT 3M PITCH HTD 312 3M 6
OPTIBELT 267-3M-9MM OPTIBELT OMEGA TIMING BELT
OPTIBELT 2080 8M 50 HIPO 1082427
GATES 9327-50224 GTX 1040 8MX 40
GATES HTDBELT 3M PITCH HTD 237 3M 15
GATES GT4 600 8MGT 20 POWERGRIP GT4
OPTIBELT 1610 14M 40 HIPO 1082607