Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50517 GTX 2600 8MX 85
GATES 9327-50517 GTX 2600 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2600 8MX 85
rubix:
270A0705
manufacturer :
9327-50517
ean:
5414465182532
Technical specifications
Profile
8MX
Primitive length
2600
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50517 GTX 2600 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
2600
mm
Belt width
85
mm
Pitch
8
mm
Material
CR
Number of teeth
325
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
581.60
excl. VAT
/
Each
£
697.92
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT HTD TIMING BELT 325 5M 1577ZA
GATES 5M HTDSLEEVE HTD 1225 5M 2800
GATES GT4 2800 14MGT 55 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 480 8M 5077ZA
GATES HTD BELT 8M PITCH HTD 2600 8M 30
GATES HTD BELT 5M PITCH HTD 525 5M 15
OPTIBELT 2800 8M 20 HIPO 1082494
GATES HTD BELT 3M PITCH HTD 339 3M 15
GATES DOUBLE SIDED HTD BELT TP HTD 1420 5M 9
GATES POLYCHAIN2 BELT 14M PC2 14MGT 4410 37
OPTIBELT 1696 8M 30 HIPO 1082369
GATES PPT GT4 1512 8MGT 1800 POWERGRIP GT4
GATES HTD BELT 5M PITCH HTD 280 5M 25
GATES 9327-50399 GTX 1600 8MX 50
GATES DOUBLE SIDED HTD TIMING BELT 5M PITCH TP210 5M 25