Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50520 GTX 2800 8MX 20
GATES 9327-50520 GTX 2800 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2800 8MX 20
rubix:
270A0706
manufacturer :
9327-50520
ean:
5414465182563
Technical specifications
Profile
8mx
Primitive length
2800
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50520 GTX 2800 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
2800
mm
Belt width
20
mm
Pitch
8
mm
Material
cr
Number of teeth
350
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
146.34
excl. VAT
/
Each
£
175.61
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
GATES SYNCH BELT GT3 360 5MGT 25
OPTIBELT 1190 14MHP 170 1807939
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4400 12 9239-00550
OPTIBELT 632 8M 85 1765963
OPTIBELT 580 5M 1577ZA HTD TIMING BELT 580-5M-15MM
GATES HTD BELT 8M PITCH HTD 608 8M 30
GATES 9327-50404 GTX 1696 8MX 20
OPTIBELT 1440 8MHP 85 1861967
GATES HTDBELT3MPITCH HTD 522 3M 9
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 21 9239-01381
OPTIBELT 500 5MHP 9 1677179
OPTIBELT 402 3M 6 1040172
OPTIBELT HTD TIMING BELT 900 5M 1577ZA
GATES SYNCH BELT GT3 312 3MGT 15
GATES GT4 1584 8MGT 20 POWERGRIP GT4