Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50525 GTX 2800 8MX 85
GATES 9327-50525 GTX 2800 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2800 8MX 85
rubix:
270A0711
manufacturer :
9327-50525
ean:
5414465182648
Technical specifications
Profile
8MX
Primitive length
2800
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50525 GTX 2800 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
2800
mm
Belt width
85
mm
Pitch
8
mm
Material
CR
Number of teeth
350
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
621.88
excl. VAT
/
Each
£
746.26
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT HTD TIMING BELT 600 3M 977ZA
OPTIBELT 480 8M 30 HIPO 1081844
OPTIBELT 3600 D8M 50 1940000
GATES 9327-51063 GTX 3850 14MX 20
OPTIBELT HTD TIMING BELT 480 3M 1577ZA
OPTIBELT 1512 14M 55 1811276
OPTIBELT 2450 14M 4077ZA HTD TIMING BELT 2450-14M-40MM
GATES HTD BELT 5M PITCH HTD 330 5M 9
OPTIBELT 2240 8M 30 HIPO 1082449
GATES GT4 576 8MGT 85 POWERGRIP GT4
GATES HTD BELT 3M PITCH HTD 486 3M 9
GATES HTD BELT 5M PITCH HTD 1025 5M 15
GATES POLYCHAIN2 BELT 8M PC2 8MGT 3600 36
OPTIBELT 1890 14M 115 HIPO 1082643
OPTIBELT HTD TIMING BELT 3150 14M 17077TD