Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POWERGRIP GTX GTX-1190-14MX-55
GATES POWERGRIP GTX GTX-1190-14MX-55
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1190 14MX 55
rubix:
101A3915
manufacturer :
9327-50601
ean:
5414465183782
Technical specifications
Profile
14MX
Primitive length
1190
mm
Belt width
55
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES POWERGRIP GTX GTX-1190-14MX-55
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
1190
mm
Belt width
55
mm
Pitch
14
mm
Material
CR
Number of teeth
85
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
470.59
excl. VAT
/
Each
£
564.71
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT HTD TIMING BELT 270 5M 977ZA
GATES GT4 960 8MGT 20 POWERGRIP GT4
GATES 9275-09361 PC2 14MGT 2310 68
OPTIBELT 1400 8M 50 HIPO 1082299
OPTIBELT HTD TIMING BELT 1760 8M 2077ZA
OPTIBELT HTD TIMING BELT 1500 3M 677TD
OPTIBELT 1424 8MHP 20 1822796
GATES HTDBELT 3M PITCH HTD 204 3M 15
GATES HTD BELT 8M PITCH HTD 880 8M 85
OPTIBELT HTD TIMING BELT 976 8M 3077ZA
OPTIBELT 1080 8M 20 HIPO 1082159
GATES GT4 1064 8MGT 30 POWERGRIP GT4
GATES 9293-42661 HTD 171 3M 9
GATES GT4 1778 14MGT 85 POWERGRIP GT4
MECALINE 2660.14M440 894934