Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50612 GTX 1400 14MX 170
GATES 9327-50612 GTX 1400 14MX 170
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1400 14MX 170
rubix:
270A0728
manufacturer :
9327-50612
ean:
5414465183973
Technical specifications
Profile
14MX
Primitive length
1400
mm
Belt width
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50612 GTX 1400 14MX 170
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
1400
mm
Belt width
170
mm
Pitch
14
mm
Material
CR
Number of teeth
100
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,495.97
excl. VAT
/
Each
£
1,795.16
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES SYNCH BELT GT3 225 3MGT 6
GATES GT4 2590 14MGT 85 POWERGRIP GT4
GATES GT4 920 8MGT 50 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 512 8M 2077ZA
GATES HTD BELT 5M PITCH HTD 825 5M 15
OPTIBELT 4004 14M 11577TD HTD TIMING BELT 4004-14M-115MM
GATES 9327-51055 GTX 3500 14MX 20
GATES HTD BELT 3M PITCH HTD 345 3M 6
OPTIBELT 375 5MHP 25 1892261
GATES 9232-50126 TP GT2 1890 14MGT 55
GATES SYNCH BELT GT3 630 3MGT 9
GATES GT4 1224 8MGT 30 POWERGRIP GT4
GATES HTDBELT5MPITCH HTD 935 5M 9
GATES SYNCH BELT GT3 204 3MGT 15
OPTIBELT 1064 8MHP 85 1907697