Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51007 GTX 2100 14MX 20
GATES 9327-51007 GTX 2100 14MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2100 14MX 20
rubix:
270A0734
manufacturer :
9327-51007
ean:
5414465184598
Technical specifications
Profile
14mx
Primitive length
2100
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-51007 GTX 2100 14MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14mx
Primitive length
2100
mm
Belt width
20
mm
Pitch
14
mm
Material
cr
Number of teeth
150
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
227.03
excl. VAT
/
Each
£
272.44
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 1400 8M 30 HIPO 1082297
GATES HTDBELT3MPITCH HTD 513 3M 15
OPTIBELT 1936 8M 20 HIPO 1082407
GATES DOUBLE SIDED HTD TIMING BELT 5M PITCH TP1690 5M 25
GATES SYNCH BELT GT3 588 3MGT 9
OPTIBELT HTD TIMING BELT 345 3M 677ZA
GATES 9327-50207 GTX 976 8MX 30
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1610 125 9239-08115
GATES POLYCHAIN2 BELT 8M PC2 8MGT 1792 21
GATES 9327-50231 GTX 1064 8MX 30
GATES POLY CHAIN CARBON VOLT PCV 8MGT-1224-21 9239-01153
OPTIBELT HTD TIMING BELT 295 5M 977ZA
GATES GT4 1512 8MGT 20 POWERGRIP GT4
GATES HTD BELT TP GT2 2400 8MGT 50
GATES 9327-50608 GTX 1400 14MX 40