Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51031 GTX 2590 14MX 20
GATES 9327-51031 GTX 2590 14MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2590 14MX 20
rubix:
270A0739
manufacturer :
9327-51031
ean:
5414465184932
Technical specifications
Profile
14mx
Primitive length
2590
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-51031 GTX 2590 14MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14mx
Primitive length
2590
mm
Belt width
20
mm
Pitch
14
mm
Material
cr
Number of teeth
185
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
263.18
excl. VAT
/
Each
£
315.82
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 1148 14M 170 1098816
OPTIBELT 3500 14M 85 HIPO 1082730
GATES HTD 3850 14M 40 BELT PITCH
OPTIBELT 1168 8M 85 HIPO 1082204
OPTIBELT 1456 14M 40 1934947
GATES HTDBELT5MPITCH HTD 825 5M 25
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1280 12 9239-00160
GATES GTX MX TIMING BELT GTX2400-8MX-30
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3360 90 9239-07240
GATES DOUBLE SIDED HTD BELT TP HTD 1100 5M 25
GATES GT4 1224 8MGT 85 POWERGRIP GT4
GATES 9327-50166 GTX 880 8MX 20
GATES HTDBELT5MPITCH HTD 640 5M 25
OPTIBELT 1128 8MHP 85 1898609
OPTIBELT 843 3M 15 1557494