Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51091 GTX 4578 14MX 115
GATES 9327-51091 GTX 4578 14MX 115
PowerGrip GTX Synchronous Belt
References
gates:
GTX 4578 14MX 115
rubix:
270A0766
manufacturer :
9327-51091
ean:
5414465185793
Technical specifications
Profile
14MX
Primitive length
4578
mm
Belt width
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-51091 GTX 4578 14MX 115
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
4578
mm
Belt width
115
mm
Pitch
14
mm
Material
CR
Number of teeth
327
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,366.02
excl. VAT
/
Each
£
2,839.22
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 375 5MHP 15 1559655
OPTIBELT 1000 5MHP 15 1563621
GATES SYNCH BELT GT3 250 5MGT 9
GATES SYNCH BELT GT3 665 5MGT 9
GATES HTDBELT 5M PITCH HTD 275 5M 9
GATES TWIN POWER GT2 TP GT2 2000 8MGT 30
GATES 9232-50138 TP GT2 2310 14MGT 115
OPTIBELT HTD TIMING BELT 177 3M 1577ZA
OPTIBELT 656 8M 85 HIPO 1081989
GATES 9396-40433 SYNCHRONOUS BELT LL GT 8MR 50 STEEL - PER MTR
OPTIBELT HTD TIMING BELT 1050 5M 2577ZA
OPTIBELT 576 8MHP 85 1784069
OPTIBELT 480 8M 15 TIMING BELT
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2000 12 9239-00250
MECALINE 660L440 894999