GATES HTD 2000 8M 2800 9296-55446 SINGLE SIDED SYNCHRONOUS BELT


PowerGrip HTD Synchronous Belt

References
gates:HTD 2000 8M 2800
rubix:249A4046
manufacturer :9296-55446
ean:5414465364143
brand logo
brand logo
Technical specifications
Profile8M
Primitive length2000 mm
Belt width711 mm
See all Specifications

Product details : GATES HTD 2000 8M 2800 9296-55446 SINGLE SIDED SYNCHRONOUS BELT


The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Technical specifications


Attributes
Profile8M
Primitive length2000 mm
Belt width711 mm
Pitch8 mm
Show UNSPSC/ECL@SS
£ 955.13 excl. VAT
/ Each
£ 1,146.16 incl. VAT
  • Usually arrives within 14 working days