GATES 929340672 POWERGRIP HTD SYNCHRONOUS BELT 860-5M-15

PowerGrip HTD Synchronous Belt

See technical informationSee documents
References
Gates:HTD 860 5M 15
Rubix:102A8791
Manufacturer :929340672
EAN:5412571282139
brand logo
Technical specifications
Profile5m htd
Primitive length860 mm
Belt width15 mm
See all Specifications
Documents

Product details : GATES 929340672 POWERGRIP HTD SYNCHRONOUS BELT 860-5M-15


The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Strengths

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Applications

Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry

Technical specifications


Attributes
Profile5m htd
Primitive length860 mm
Belt width15 mm
Materialchloroprene
Pitch5 mm
Number of teeth172
Show UNSPSC/ECL@SS
£ 95.40 excl. VAT
/ 5 pieces
£ 114.48 incl. VAT
  • Usually arrives within 14 working days