Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 5M HTDSLEEVE HTD 325 5M 2800
GATES 5M HTDSLEEVE HTD 325 5M 2800
PowerGrip HTD Synchronous Belt
References
gates:
325-5M
rubix:
102A2298
Technical specifications
Profile
5
Primitive length
325
mm
Pitch
5
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 5M HTDSLEEVE HTD 325 5M 2800
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
5
Primitive length
325
mm
Pitch
5
mm
Material
CR
Number of teeth
65
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,085.22
excl. VAT
/
Each
£
2,502.26
incl. VAT
In stock: Next day delivery
Select variants (146)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 1184 8M 50 1888955
GATES HTDBELT 5M PITCH HTD 1790 5M 25
GATES HTDBELT 3M PITCH HTD 150 3M 15
OPTIBELT 1890 14M 55 HIPO 1082639
OPTIBELT 1280 D8M 30 1963234
GATES HTD BELT 5M PITCH HTD 400 5M 9
OPTIBELT 2000 8MHP 50 1594941
GATES DOUBLE SIDED HTD BELT TP HTD 2525 5M 9
OPTIBELT 2248 8M 30 1872690
OPTIBELT 3600 D8M 20 1997795
GATES GT4 384 8MGT 50 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 4326-14M-115MM
OPTIBELT HTD TIMING BELT 1280 8M 3077ZA
OPTIBELT 366 3M 9 1715314
OPTIBELT 824 8M 30 HIPO 1082047