Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 5M HTDSLEEVE HTD 755 5M 2800
GATES 5M HTDSLEEVE HTD 755 5M 2800
PowerGrip HTD Synchronous Belt
References
gates:
755-5M
rubix:
102A2829
ean:
5412571325614
Technical specifications
Profile
5M
Primitive length
755
mm
Pitch
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 5M HTDSLEEVE HTD 755 5M 2800
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
5M
Primitive length
755
mm
Pitch
5
mm
Material
CR
Number of teeth
151
Height
3.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
562.69
excl. VAT
/
Each
£
675.23
incl. VAT
In stock: Next day delivery
Select variants (146)
Add to cart
Check our products from related categories
GATES HTD BELT 5M PITCH HTD 1350 5M 25
OPTIBELT 237 3M 1577ZA HTD TIMING BELT 237-15MM
OPTIBELT 141 3M 1577ZA HTD TIMING BELT 141-15MM
OPTIBELT 3150 14M 115 HIPO 1082713
GATES GT4 1800 8MGT 85 POWERGRIP GT4
OPTIBELT 1360-D8M-20 DOUBLE SIDED HTD BELT D1360-8M-20
OPTIBELT HTD TIMING BELT 1595 5M 2577ZA
OPTIBELT 4578 14M 17077TD HTD TIMING BELT 4578-14M-170MM
OPTIBELT 1520 D8M 30 1852009
GATES HTD 1778 14M 115 BELT PITCH
MECALINE 180.5M200 894761
GATES 5M HTDSLEEVE HTD 280 5M 1800
GATES HTDBELT5MPITCH HTD 610 5M 9
OPTIBELT 4578 14M 55 HIPO 1082758
GATES GT4 1200 8MGT 50 POWERGRIP GT4