Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 5M HTDSLEEVE HTD 935 5M 2800
GATES 5M HTDSLEEVE HTD 935 5M 2800
PowerGrip HTD Synchronous Belt
References
gates:
935-5M
rubix:
106A2254
ean:
5412571325669
Technical specifications
Profile
5M
Primitive length
935
mm
Pitch
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 5M HTDSLEEVE HTD 935 5M 2800
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
5M
Primitive length
935
mm
Pitch
5
mm
Material
CR
Number of teeth
187
Height
3.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
640.96
excl. VAT
/
Each
£
769.15
incl. VAT
In stock: Next day delivery
Select variants (146)
Add to cart
Check our products from related categories
GATES HTD BELT 8M PITCH HTD 1040 8M 20
GATES PC2 8MGT 800 12 8MPC2-800-12 POLYCHAIN2 BELT 8M
OPTIBELT HTD TIMING BELT 1420 5M 1577ZA
GATES POLYCHAIN2 BELT 14M PC2 14MGT 3304 37
GATES HTD 2500 20M 340 BELT PITCH
OPTIBELT 753 3M 977TD HTD TIMING BELT 753-9MM
GATES DOUBLE SIDED HTD TIMING BELT 5M PITCH TP700 5M 25
OPTIBELT 120 3M 1577TD HTD TIMING BELT 120-15MM
GATES SYNCH BELT GT3 900 5MGT 25
GATES 9275-09262 PC2 14MGT 4326 37
OPTIBELT 612 3M 1577TD HTD TIMING BELT 612-15MM
GATES HTD BELT 8M PITCH HTD 656 8M 50
OPTIBELT 126 3M 977TD HTD TIMING BELT 126-9MM
GATES HTD 1190 14M 40 BELT PITCH
GATES SYNCH BELT GT3 490 5MGT 15