GATES 927509033 POLYCHAIN GT2 SYNCHRO BELT PC2 8MGT 800 12
Poly Chain GT2 Timing Belt
See technical informationReferences
Gates:PC2 8MGT 800 12
Rubix:80189036
Manufacturer :927509033
EAN:5412571231465




Product details : GATES 927509033 POLYCHAIN GT2 SYNCHRO BELT PC2 8MGT 800 12
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.
Strengths
Teeth and body are made of a lightweight polyurethane compound, specially blended for adhesion to the cords and fabric.
Uniquely formulated polyurethane makes the belt tough and virtually immune to abrasion and chemicals.
The aramid tensile cords provide extraordinary power-carrying capacity.
Uniquely formulated polyurethane makes the belt tough and virtually immune to abrasion and chemicals.
The aramid tensile cords provide extraordinary power-carrying capacity.
Technical specifications
Attributes
| Profile | 8mgt |
|---|---|
| Primitive length | 800 mm |
| Belt width | 12 mm |
| Material | polyurethane |
| Pitch | 8 mm |
| Number of teeth | 100 |
Show UNSPSC/ECL@SS
£ 73.87 excl. VAT
/ Each
£ 88.64 incl. VAT
- Usually arrives within 14 working days
