PowerGrip HTD Synchronous Belt
Profile | 5M |
---|---|
Primitive length | 500 mm |
Belt width | 9 mm |
Profile | 5M |
---|---|
Primitive length | 500 mm |
Belt width | 9 mm |
Pitch | 5 mm |
Material | Fiberglass (Tensile Cord);Neoprene (Body);Nylon (Tooth Facing) |
Number of teeth | 100 |
Usually arrives within 14 working days