Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 5M HTDSLEEVE HTD 2350 5M 1300
GATES 5M HTDSLEEVE HTD 2350 5M 1300
PowerGrip HTD Synchronous Belt
References
gates:
2350-5M
rubix:
106A2141
ean:
5412571325775
Technical specifications
Profile
5
Primitive length
2350
mm
Belt width
330.2
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 5M HTDSLEEVE HTD 2350 5M 1300
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
5
Primitive length
2350
mm
Belt width
330.2
mm
Pitch
5
mm
Material
CR
Number of teeth
470
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
692.14
excl. VAT
/
Each
£
830.57
incl. VAT
In stock: Next day delivery
Select variants (146)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 650 5M 15 1846486
OPTIBELT 1424 D8M 50 1889257
OPTIBELT 3600 D8M 50 1940000
GATES SYNCH BELT GT3 410 5MGT 25
OPTIBELT HTD TIMING BELT 480 3M 1577ZA
GATES SYNCH BELT GT3 582 3MGT 15
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3850 37 9239-05275
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1280 36 9239-02160
OPTIBELT 330 3MHP 6 1879142
GATES HTDBELT3MPITCH HTD 513 3M 6
GATES HTDBELT 3M PITCH HTD 255 3M 15
OPTIBELT 513 3MHP 9 1911001
OPTIBELT 840 8M 30 HIPO 1082055
OPTIBELT 1360 8MHP 50 1822925
OPTIBELT 968 8M 20 1961282