Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 8M HTDSLEEVE HTD 1304 8M 2800
GATES 8M HTDSLEEVE HTD 1304 8M 2800
PowerGrip HTD Synchronous Belt
References
gates:
1304-8M
rubix:
106A0914
ean:
5412571324099
Technical specifications
Profile
8M
Primitive length
1304
mm
Pitch
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 8M HTDSLEEVE HTD 1304 8M 2800
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
8M
Primitive length
1304
mm
Pitch
8
mm
Material
CR
Number of teeth
163
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
848.36
excl. VAT
/
Each
£
1,018.03
incl. VAT
In stock: Next day delivery
Select variants (146)
Add to cart
Check our products from related categories
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2100 68
GATES HTD 6600 20M 170 BELT PITCH
GATES 9327-51002 GTX 1890 14MX 85
OPTIBELT 2660 14M 40 1034481
OPTIBELT 500 5MHP 9 1677179
GATES GT4 3280 8MGT 50 POWERGRIP GT4
GATES SYNCH BELT GT3 552 3MGT 15
OPTIBELT 1190 14M 170 HIPO 1082554
OPTIBELT 495 3M 6 1773632
GATES 9327-50217 GTX 1000 8MX 50
GATES SYNCH BELT GT3 1270 5MGT 9
GATES HTDBELT3MPITCH HTD 591 3M 6
GATES DOUBLE SIDED HTD TIMING BELT 5M PITCH TP670 5M 25
GATES SYNCH BELT GT3 415 5MGT 9
GATES HTD BELT 8M PITCH HTD 576 8M 20