GATES SYNCH BELT GT3 552 3MGT 15


PowerGrip GT3 Belt

References
gates:GT3 552 3MGT 15
rubix:101A6498
manufacturer :9400-53324
ean:5414465315985
brand logo
brand logo
Technical specifications
Profile3MGT
Primitive length552 mm
Belt width15 mm
See all Specifications

Product details : GATES SYNCH BELT GT3 552 3MGT 15


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile3MGT
Primitive length552 mm
Belt width15 mm
Pitch3 mm
MaterialCR
Number of teeth184
Height2.41 mm
Show UNSPSC/ECL@SS
£ 18.07 excl. VAT
/ Each
£ 21.68 incl. VAT
  • Usually arrives within 14 working days