GATES 940055281 POWERGRIP GT3 SYNCHRONOUS BELT 1150-5MGT3-25
PowerGrip GT3 Belt
See technical informationReferences
Gates:GT3 1150 5MGT 25
Rubix:101A5935
Manufacturer :940055281
EAN:5414465313172

Product details : GATES 940055281 POWERGRIP GT3 SYNCHRONOUS BELT 1150-5MGT3-25
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Strengths
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Technical specifications
Attributes
| Profile | 5mgt |
|---|---|
| Primitive length | 1150 mm |
| Belt width | 25 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 230 |
Show UNSPSC/ECL@SS
£ 48.65 excl. VAT
/ Each
£ 58.38 incl. VAT
- Usually arrives within 14 working days
