Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 3400 20M 340 BELT PITCH
GATES HTD 3400 20M 340 BELT PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 3400 20M 340
rubix:
132A2985
manufacturer :
9293-00763
ean:
5412571277142
Technical specifications
Profile
20M
Primitive length
3400
mm
Belt width
340
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 3400 20M 340 BELT PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
3400
mm
Belt width
340
mm
Pitch
20
mm
Material
CR
Number of teeth
170
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,945.54
excl. VAT
/
Each
£
5,934.65
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 1288 14M 85 HIPO 1095342
GATES HTD BELT 8M PITCH HTD 968 8M 30
OPTIBELT 1190 14M 17077ZA HTD TIMING BELT 1190-14M-170MM
GATES 9327-50170 GTX 880 8MX 65
OPTIBELT 424 8M 5077ZA HTD TIMING BELT 424-8M-50MM
GATES HTD BELT 5M PITCH HTD 1135 5M 15
GATES 9232-50053 TP GT2 1600 8MGT 20
GATES 9232-50026 TP GT2 880 8MGT 30
GATES 5M HTDSLEEVE HTD 1225 5M 2800
OPTIBELT 560 8MHP 50 1821504
GATES HTD BELT 8M PITCH HTD 1224 8M 50
OPTIBELT 2600 D8M 85 1807733
GATES HTD BELT 5M PITCH HTD 1270 5M 15
OPTIBELT 3500 14MHP 55 1813113
GATES HTDBELT3MPITCH HTD 738 3M 6