Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 4200 20M 115 BELT PITCH
GATES HTD 4200 20M 115 BELT PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 4200 20M 115
rubix:
101A8616
manufacturer :
9293-00705
ean:
5412571276794
Technical specifications
Profile
20M
Primitive length
4200
mm
Belt width
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 4200 20M 115 BELT PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
4200
mm
Belt width
115
mm
Pitch
20
mm
Material
CR
Number of teeth
210
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,131.53
excl. VAT
/
Each
£
2,557.84
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
GATES GT4 3280 8MGT 30 POWERGRIP GT4
GATES GTX 640 8MX 20 9327-50103 SINGLE SIDED SYNCHRONOUS BELT
GATES GT4 3048 8MGT 30 POWERGRIP GT4
GATES HTD BELTING OPEN 8M-10MMSTEELX30MTR
OPTIBELT 848 8MHP 30 1961222
OPTIBELT HTD TIMING BELT 1200 5M 1577ZA
GATES POLYCHAIN2 BELT 8M PC2 8MGT 2600 36
OPTIBELT 315 3M 6 1831473
770-5M-25MM TIMING BELT
GATES HTDBELT3MPITCH HTD 681 3M 9
GATES 8M HTDSLEEVE HTD 640 8M 2800
OPTIBELT 2450 14MHP 85 1997318
GATES PCC 5MGT 425 15 POLY CHAIN CARBON 5MGTC-425-15
GATES SYNCH BELT GT3 500 5MGT 15
OPTIBELT 2200 8M 20 1034465