GATES 932750103 POWERGRIP GTX SYNCHRONOUS BELT 640-8MX-20
PowerGrip GTX Synchronous Belt
See technical informationReferences
Gates:GTX 640 8MX 20
Rubix:249A4041
Manufacturer :932750103
EAN:5414465177200



Product details : GATES 932750103 POWERGRIP GTX SYNCHRONOUS BELT 640-8MX-20
PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.
PowerGrip GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip GTX is the reliable choice.
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
| Profile | 8mx |
|---|---|
| Primitive length | 640 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 80 |
Show UNSPSC/ECL@SS
£ 41.55 excl. VAT
/ Each
£ 49.86 incl. VAT
- Usually arrives within 14 working days
