Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 5600 20M 170 BELT PITCH
GATES HTD 5600 20M 170 BELT PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 5600 20M 170
rubix:
101A8280
manufacturer :
9293-00725
ean:
5412571276930
Technical specifications
Profile
20m
Primitive length
5600
mm
Belt width
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 5600 20M 170 BELT PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20m
Primitive length
5600
mm
Belt width
170
mm
Pitch
20
mm
Material
cr
Number of teeth
280
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,947.39
excl. VAT
/
Each
£
4,736.87
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 753 3M 977TD HTD TIMING BELT 753-9MM
OPTIBELT 1280 8MHP 20 1947827
OPTIBELT 2000 8MHP 20 1733701
OPTIBELT 896 8MHP 20 1965561
GATES 9270-06013 PCC 5MGT 500 15
GATES SYNCH BELT GT3 309 3MGT 15
GATES SYNCH BELT GT3 860 5MGT 25
GATES GT4 4326 14MGT 40 POWERGRIP GT4
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 21 9239-01224
GATES 3M HTDSLEEVE HTD 669 3M 2800
GATES HTD 2310 14M 115 BELT PITCH
GATES POLY CHAIN CARBON VOLT PCV 14MGT 4410 68 9239-06315
OPTIBELT HTD TIMING BELT 740 5M 1577ZA
OPTIBELT HTD TIMING BELT 669 3M 677ZA
OPTIBELT 1512 14M 115 1872066