Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 6200 20M 340 BELT PITCH
GATES HTD 6200 20M 340 BELT PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 6200 20M 340
rubix:
131A9249
manufacturer :
9293-00772
ean:
5412571277197
Technical specifications
Profile
20M
Primitive length
6200
mm
Belt width
340
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 6200 20M 340 BELT PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
6200
mm
Belt width
340
mm
Pitch
20
mm
Material
CR
Number of teeth
310
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8,757.70
excl. VAT
/
Each
£
10,509.24
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 1344 8M 85 HIPO 1082284
GATES HTDBELT3MPITCH HTD 669 3M 6
GATES GT4 3850 14MGT 85 POWERGRIP GT4
OPTIBELT 1432 8M 3077TD HTD TIMING BELT 1432-8M-30MM
OPTIBELT 177 3MHP 6 1731028
GATES 9327-50034 GTX 424 8MX 50
GATES 9327-51002 GTX 1890 14MX 85
GATES HTDBELT5MPITCH HTD 740 5M 25
GATES HTD 784 14M 55 HTD BELT 14M PITCH 784 14M 55
GATES DOUBLE SIDED HTD TIMING BELT 5M PITCH TP700 5M 25
OPTIBELT 600 8M 8577ZA HTD TIMING BELT 600-8M-85MM
OPTIBELT 420 5M 15 1802634
GATES HTDBELT3MPITCH HTD 564 3M 15
OPTIBELT 1344 14M 85 HIPO 1082561
MECALINE 384.8M440 894853