GATES TIMINGBELTXXHPTCH 700 XXH 400


PowerGrip

References
gates:700 XXH 400
rubix:102A4621
manufacturer :9257-05300
ean:5412571223811
brand logo
brand logo
Technical specifications
ProfileXXH
Primitive length70 ''
Belt width101.6 mm
See all Specifications

Product details : GATES TIMINGBELTXXHPTCH 700 XXH 400


Gates® classical synchronous PowerGrip® Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Applications

Office machines;machine tools;postage equipment;sewing machines;vending machines;agriculture;outdoor power equipment;food processing;hvac;oil fields;wood;paper;sand and gravel

Technical specifications


Attributes
ProfileXXH
Primitive length70 ''
Belt width101.6 mm
Pitch31.75 mm
MaterialChloroprene (Core);Fiberglass (Tensile Cord);Nylon (Fabric Cover)
Number of teeth56
Height15.2 mm
Primitive length (mm)1778 mm
Show UNSPSC/ECL@SS
£ 392.23 excl. VAT
/ Each
£ 470.68 incl. VAT
  • Usually arrives within 14 working days