GATES TIMING BELT H PITCH 630 H 100


PowerGrip Timing Belt

References
gates:630 H 100
rubix:102A5484
manufacturer :9257-42063
ean:5412571225419
brand logo
brand logo
Technical specifications
ProfileH
Primitive length63 ''
Belt width25.4 mm
See all Specifications

Product details : GATES TIMING BELT H PITCH 630 H 100


Strengths

- Maintenance-free and long service life.

Applications

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.

Technical specifications


Attributes
ProfileH
Primitive length63 ''
Belt width25.4 mm
Pitch12.7 mm
MaterialCR
Number of teeth126
Height4 mm
Primitive length (mm)1600.2 mm
Show UNSPSC/ECL@SS
£ 30.69 excl. VAT
/ Each
£ 36.83 incl. VAT
  • In stock: Next day delivery